Shop All Fluorescent Light Bulbs
Sunlite
PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK
Mfr # 40511-SU
Zoro # G111224125
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX23
- Voltage 120V
- Lumens 720
- Dimmable No
- Length 1.23 in
Product Information
- Brand Sunlite
- MFR # 40511-SU
- Zoro # G111224125
- UPC # 653703405117
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 1.23 in |
Width | 0.7 in |
Details
Bulb Base Type | GX23 |
Bulb Color Temp. | 5000K |
Item | Compact Fluorescent Plug-in |
Voltage | 120V |
Lumens | 720 |
Dimmable | No |
Average Bulb Life | 10000 hrs |
Light Color | Daylight |
Description
Sunlite's U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- ILC Replacement for Bulbrite F13t5cw replacement light bulb lamp (F13T5CW BULBRITE)
- Sunlite Fluorescent Light Bulbs