Shop All LED Bay Lights
This Product is Discontinued
Sunlite
Linear LED High Bay Fixture, 5000K, Super (Discontinued)
Mfr # LFX/HB/2FT/13''W/90W/DLC/D/MV/50K
Zoro # G3920465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 11700
- Color Temperature 5000K
- Voltage 120-277
- Width 13.5
- Dimmable Yes
Product Information
- Brand Sunlite
- MFR # LFX/HB/2FT/13''W/90W/DLC/D/MV/50K
- Zoro # G3920465
- UPC # 653703852829
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 13.5 |
Height | 4.5 |
Size | 24" |
Depth | 24 |
Details
Lumens | 11700 |
Color Temperature | 5000K |
Item | Linear LED High Bay Fixture,5000K,Super |
Voltage | 120-277 |
Dimmable | Yes |
CRI | 80 |
Warranty | 5 Years |
Average Rated Life (Hours) | 50000 |
Location Rating | UL Listed - Damp Location |
Mounting | Pendant |
Finish | White |
Wattage | 90 |
Color | Super White |
Description
Linear LED High Bay Fixture,5000K,Super
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.