Shop All Outdoor Wall Lights
Sunlite
LED Wall Sconce Rain Glass Panel 13.75" Tall 6.5" Wide 12W Indoor/Outdoor Black Finish 5000K
Mfr # 81223-SU
Zoro # G903964925
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100-277
- Length 2.5
- Watts 12
- Lumens 600
- Finish Black
Product Information
- Brand Sunlite
- MFR # 81223-SU
- Zoro # G903964925
- UPC # 653703812236
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.5 |
Height | 13.75 |
Length | 2.5 |
Overall Height | 13.75 |
Overall Length | 2.5 |
Depth | 2.5 |
Overall Width | 6.5 |
Details
Voltage | 100-277 |
Watts | 12 |
Lumens | 600 |
Finish | Black |
Fixture Housing Color | Black |
CRI | 80 |
Housing Material | Glass |
Fixture Rated Life | 50000 hr |
Color Temperature | 5000K |
Description
With built in LED lights this Sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. The elegant metal body with matte black finish holds a unique raindrop glass panel. The hidden LEDs refract through the drops in the panel creating a brilliant and peaceful glow. Designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ADA Compliant design allows for installation in commercial and public spaces requiring handicapped accessibility. ETL Listed for wet location installation. Mounting hardware and installation instructions included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- Sunlite Outdoor Wall Lights