Shop All Security & Flood Lights
Sunlite
LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K
Mfr # 88909-SU
Zoro # G103964923
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.34
- Height 9.25
- Finish White
- Material Aluminum & Plastic
- Color White
Product Information
- Brand Sunlite
- MFR # 88909-SU
- Zoro # G103964923
- UPC # 653703889092
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 6.34 |
Height | 9.25 |
Length | 5.94 |
Depth | 7.6 |
Overall Height | 9.25 |
Overall Width | 6.34 |
Overall Length | 5.94 |
Details
Finish | White |
Material | Aluminum & Plastic |
Color | White |
Lumens | 1800 |
Watts | 20 |
Rated Life | 35000 hr |
CRI | 80 |
Voltage | 120 |
Color Temperature | 5000K |
Description
Sunlite LED Round Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 1800 lumen output at 5000K Super White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 20 watts with a low estimated yearly energy cost of $2.41. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED technology built-in means no bulbs to replace and up to 35,000 hours of maintenance-free service. ETL Listed for wet location installation and IP65 rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- LEVITON Metal Medium Base Pull Chain Socket w/Outlet (C22-01406-00W)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- Sunlite Security & Flood Lights