Shop All LED Light Bulbs
Sunlite
LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK
Mfr # 40982-SU
Zoro # G808669710
product price: $31.89
/pk 6, $5.32/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30S
- Dimmable Yes
- Voltage 120V
- Lumens 850
Product Information
- Brand Sunlite
- MFR # 40982-SU
- Zoro # G808669710
- UPC # 653703409825
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 12.15" |
Height | 8.2" |
Light Bulb Dia. | 3.74" |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30S |
Dimmable | Yes |
Voltage | 120V |
Lumens | 850 |
Color Temperature | 5000K |
Lighting Technology | LED |
Standards | ETL Listed - Damp Location |
Bulb Primary Application | Residential - Commercial |
Includes | Lamp |
Light Color | White |
Green Environmental Attribute | Energy Star Compliant |
Color Rendering Index | 80 |
Wattage Equivalency | 9 |
Item | LED Bulbs |
Description
LED PAR30 Short Neck Flood Light Bulb, 9 Watt, 75W Equivalent, 850 Lumens, Medium Screw E26 Base, Dimmable, ETL Listed, Energy Star, 5000K Daylight, 6 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- ELCO LIGHTING 5 Wall Wash Baffle with Socket Bracket Trim" (ELM5045B)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 3PK (40450-SU)
- SUNLITE LED GU24 Twist and Lock Base Dimmable 90 CRI Energy Star A19 Light Bulb, 2700K, 6PK (87973-SU)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 5W 40W Equiv, 350 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40295-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- ILC Replacement for Sylvania Fbo32/741/6/eco LED Replacement replacement light bulb lamp (FBO32/741/6/ECO LED REPLACEMENT SYLVANIA)
- Sunlite LED Light Bulbs