Shop All LED Light Bulbs
Sunlite
LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK
Mfr # 40980-SU
Zoro # G308669685
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PAR30S
- Dimmable Yes
- Voltage 120V
- Color Rendering Index 80
Product Information
- Brand Sunlite
- MFR # 40980-SU
- Zoro # G308669685
- UPC # 653703409801
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 12.15" |
Height | 8.2" |
Light Bulb Dia. | 3.74" |
Details
Bulb Base Type | E26 |
Bulb Type | PAR30S |
Dimmable | Yes |
Voltage | 120V |
Lumens | 850 |
Color Rendering Index | 80 |
Standards | ETL Listed - Damp Location |
Lighting Technology | LED |
Green Environmental Attribute | Energy Star Compliant |
Includes | Lamp |
Item | LED Bulbs |
Wattage Equivalency | 9 |
Bulb Primary Application | Residential - Commercial |
Color Temperature | 3000K |
Light Color | White |
Description
LED PAR30 Short Neck Flood Light Bulb, 9 Watt, 75W Equivalent, 850 Lumens, Medium Screw E26 Base, Dimmable, ETL Listed, Energy Star, 3000K Warm White, 6 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- ILC Replacement for Light Bulb / Lamp 50r20/tf 130v replacement light bulb lamp (50R20/TF 130V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 20t6.5n/cl 120v replacement light bulb lamp 4 Pack (20T6.5N/CL 120V LIGHT BULB / LAMP)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- SUNLITE LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K (53149-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40299-SU)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, 3PK (40289-SU)
- SUNLITE LED Single Ended G4 Bi-Pin 1.5W Light Bulb (G4) Base 3000K Warm White, 5PK (80861-SU)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- Sunlite LED Light Bulbs