Shop All LED Light Bulbs
Sunlite
LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK
Mfr # 80306-SU
Zoro # G803961727
product price: $17.89
/pk 6, $2.98/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20000 hr
- Voltage 220
- Watts 6
- Lumens 470
- CRI 80
Product Information
- Brand Sunlite
- MFR # 80306-SU
- Zoro # G803961727
- UPC # 653703803067
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.96 |
Height | 2.09 |
Length | 1.96 |
Overall Length | 1.96 |
Overall Width | 1.96 |
Depth | 1.96 |
Overall Height | 2.09 |
Details
Description
Sunlite Lighting's LED reflector flood lights deliver a comfortable but vivid and flicker-free ray of light to any setting. Consuming only 6 watts of energy to produce a stunning 4000K cool white light in addition to offering significant energy savings when compared to competing bulbs. Perfect for kitchens, bathrooms and more as well as not utilizing any hazardous material and chemicals, such as mercury. Featuring a Gu10 base, Sunlite Mr16 lamps are designed to fit in a variety of applications. With an average lamp life of 20000 hours.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- ILC Replacement for Universal P400ml5ac4m500k (P400ML5AC4M500K UNIVERSAL)
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 2PK (81080-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- ILC Replacement For SATCO S11955 (S11955)
- Sunlite LED Light Bulbs