Shop All LED Under Cabinet Lighting
This Product is Discontinued
Sunlite
LED Linkable Under Cabinet Fixture, White (Discontinued)
Mfr # LFX/UC/34/10W/40K
Zoro # G3919433
This Product is Discontinued
Key Features
- Width 0.91
- Dimmable No
- Height 1.5
- CRI 70
- Voltage 120
Product Information
- Brand Sunlite
- MFR # LFX/UC/34/10W/40K
- Zoro # G3919433
- UPC # 653703530864
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.91 |
Height | 1.5 |
Depth | 34.37 |
Fixture Cord Length | 5' Foot |
Size | 34" |
Details
Item | LED Linkable Under Cabinet Fixture,White |
Dimmable | No |
CRI | 70 |
Voltage | 120 |
Lumens | 800 |
Warranty | 2 Years |
Material | Plastic |
Finish | White |
Mounting | Under Cabinet |
Average Rated Life (Hours) | 35000 |
Color | Cool White |
Wattage | 10 |
Color Temperature | 4000K |
Location Rating | ETL Listed |
Description
LED Linkable Under Cabinet Fixture,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.