Shop All LED Light Bulbs
Sunlite
LED G9 Bi-Pin Base Light Bulb 3W 40W Halogen Equivalent 400 Lumen Non-Dimmable 3000K, 6PK
Mfr # 80813-SU
Zoro # G303961791
product price: $28.29
/pk 6, $4.72/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 3
- Lumens 400
- Height 0.53
Product Information
- Brand Sunlite
- MFR # 80813-SU
- Zoro # G303961791
- UPC # 653703808130
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 0.53 |
Length | 0.53 |
Width | 0.53 |
Overall Length | 0.53 |
Depth | 0.53 |
Overall Height | 0.53 |
Overall Width | 0.53 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 3 |
Lumens | 400 |
Wattage Equivalency | 40 |
Housing Material | Glass |
Color Temperature | 3000K |
Bulb Finish | Clear |
CRI | 80 |
Color | Clear |
Description
Upgrade your fixtures with Sunlite LED G9 bi-pin bulbs. These non-dimmable 3 watt bulbs save energy while providing the same amount of light as a 40 watt halogen bulb. They are a direct replacement and last up to 10 times longer than their halogen equivalent yet require no special handing. And unlike other G9 LED replacements, these bulbs are similar in size and shape to halogen bulbs for a cleaner look when installed in your fixtures. They feature a 300 degree beam spread for a more even distribution of light and with a 15,000 hour average life span you'll need to replace them less often. Common uses for G9 bi-pin bulbs are lamps, track lighting, chandeliers, wall sconces, ceiling fixtures, range hoods, under cabinet lighting, drawers and display cases. They also have an Ingress Protection (IP) rating of 20 and are ETL listed for wet location installation so they are suitable for use outdoors and in landscape lighting. Buy with confidence from Sunlite, a US based lighting manufacturer since 1980.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Singer 503a replacement light bulb lamp, 2PK (503A SINGER)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40299-SU)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed Light Bulbs, 6500K, 3PK (80939-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- Sunlite LED Light Bulbs