Shop All Security & Flood Lights
This Product is Discontinued
Sunlite
LED Floodlights Fixture, 5000K - Super W (Discontinued)
Mfr # LFX/LED/FL/10W/50K/MV
Zoro # G3918688
This Product is Discontinued
Key Features
- Voltage 100-277
- Mounting Wall
- Depth 4.33
- Width 1.97
- Height 5.12
Product Information
- Brand Sunlite
- MFR # LFX/LED/FL/10W/50K/MV
- Zoro # G3918688
- UPC # 653703853017
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 4.33 |
Width | 1.97 |
Height | 5.12 |
Details
Item | LED Floodlights Fixture,5000K - Super W |
Voltage | 100-277 |
Lumens | 900 |
Mounting | Wall |
Warranty | 5 Years |
CRI | 80 |
Average Rated Life (Hours) | 50000 |
Wattage | 10 |
Color Temperature | 5000K |
Location Rating | ETL Listed - Wet Location |
Dimmable | No |
Finish | Black |
Color | Super White |
Description
LED Floodlights Fixture,5000K - Super W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.