Shop All LED Light Bulbs
Sunlite
LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK
Mfr # 40943-SU
Zoro # G703961766
product price: $33.99
/pk 6, $5.67/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 4.5
- Height 4
- Housing Material Glass
Product Information
- Brand Sunlite
- MFR # 40943-SU
- Zoro # G703961766
- UPC # 653703409436
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.35 |
Height | 4 |
Width | 2.35 |
Depth | 2.35 |
Overall Length | 2.35 |
Overall Width | 2.35 |
Overall Height | 4 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 4.5 |
Lumens | 33 |
Housing Material | Glass |
Bulb Finish | Red |
Color | Red |
Description
The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 4.5 watts of energy, they offer significant energy savings. Ideal for parties and events. Comes with a medium base that fits in most fixtures. They are designed to fit in a variety of applications. With a lamp life of 15,000 hours, they can replace up to 12 colored incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Shallow Height, New Construction Can (EVR6SLICAT)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- STREAMLIGHT E-Spot Upgrade Kit, Black (45845)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Orange Light Bulb, 6PK (40944-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- SUNLITE LED A19 75W Equivalent 1100 Lumens GU24 Base Dimmable Energy Star 2700K Light Bulbs, 6PK (88254-SU)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- Sunlite LED Light Bulbs