Shop All Outdoor Wall Lights
Sunlite
LED Dimmable 700 Lumen Outdoor Indoor Matte Black Gooseneck Rustic Barn Fixture, 3000K
Mfr # 81315-SU
Zoro # G003964900
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 11
- Length 4
- Watts 12
- Lumens 700
Product Information
- Brand Sunlite
- MFR # 81315-SU
- Zoro # G003964900
- UPC # 653703813158
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 11 |
Height | 12 |
Length | 4 |
Overall Width | 11 |
Depth | 15.375 |
Overall Length | 4 |
Overall Height | 12 |
Details
Voltage | 120 |
Watts | 12 |
Lumens | 700 |
Finish | Matt Black |
Housing Material | Steel |
Fixture Rated Life | 50000 hr |
Fixture Housing Color | Matt Black |
CRI | 80 |
Color Temperature | 3000K |
Description
The Sunlite LED Gooseneck Barn Fixture brings a rustic design element to your home or business. No bulbs to replace. Built-in LEDs with a 50,000 hour life span makes this a maintenance-free lighting solution for years to come. This weather-proof outdoor fixture is ETL Listed for wet location installation, but can also be installed indoors for a rustic farmhouse look. It's finished in matte black and can be installed on any standard junction box. This fixture is dimmable when attached to a compatible dimmer. Light output is 3000K (warm white) at 700 lumens using only 12 watts of electricity. Estimated Annual Energy Cost is $1.45 based on 3 hours/day use at $0.11/kWh. Fixture measures 15.38 in (H), 11 in (W), 12 in (D).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- HUBBELL Hubbell Electrical LCR23N2-W Round Double Floodlight Holder Kit; White (166084)
- Sunlite Outdoor Wall Lights