Shop All LED Light Bulbs
Sunlite
LED A19 100W Equivalent 1600 Lumen E26 Dimmable Energy Star Frost Light Bulb, 4000K, 6PK
Mfr # 80808-SU
Zoro # G503961706
product price: $29.65
/pk 6, $4.94/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 15
- Lumens 1600
- Length 4.53
Product Information
- Brand Sunlite
- MFR # 80808-SU
- Zoro # G503961706
- UPC # 653703808086
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.53 |
Height | 4.25 |
Width | 4.53 |
Depth | 4.53 |
Overall Length | 4.53 |
Overall Height | 4.25 |
Overall Width | 4.53 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 15 |
Lumens | 1600 |
Wattage Equivalency | 100 |
Bulb Finish | Frosted |
Color Temperature | 4000K |
Housing Material | plastic |
CRI | 80 |
Color | Frosted |
Description
Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium (E26) base they are an energy efficient replacement for 100 watt incandescent and CFL bulbs while only using 15 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 1600 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.81 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED dimmable bulb. These bulbs are ideal for both residential and commercial use. These bulbs contain no mercury or other harmful chemicals. They are Energy Star certified, and UL Listed for Damp Location use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- CURRENT GE LIGHTING 40W, B10 Incandescent Light Bulb (40BC)
- ILC Replacement for GE General Electric G.E 29364 replacement light bulb lamp (29364 GE GENERAL ELECTRIC G.E)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Purple, 2PK (81081-SU)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- Sunlite LED Light Bulbs