Shop All LED Light Bulbs
Sunlite
LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK
Mfr # 88378-SU
Zoro # G603961774
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 6
- Lumens 480
- CRI 80
Product Information
- Brand Sunlite
- MFR # 88378-SU
- Zoro # G603961774
- UPC # 653703883786
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 3.35 |
Length | 1.97 |
Width | 1.97 |
Overall Height | 3.35 |
Overall Width | 1.97 |
Overall Length | 1.97 |
Depth | 1.97 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 6 |
Lumens | 480 |
CRI | 80 |
Color Temperature | 2700K |
Wattage Equivalency | 40 |
Housing Material | Plastic & Aluminum |
Bulb Finish | White |
Color | White |
Description
Upgrade to LED with these standard A15 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499REA)
- ILB GOLD Replacement For Ge General Electric G.E: (F40CW/RS/WM REPLACED BY)
- ILC Replacement for Osram Sylvania F40/350bl replacement light bulb lamp, 6PK (F40/350BL OSRAM SYLVANIA)
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- SUNLITE LED Edison A19 40W Equivalent 600 Lumens Dimmable Clear Filament Light Bulb 2200K, 6PK (80476-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- SUNLITE LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK (80306-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb Green, 6PK (40941-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 3PK (40450-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- GE LAMPS LED Bulb PAR30, 3 5/6 in L, 12 W, PK4 (LED12DP30VOW830/25-4PK)
- Sunlite LED Light Bulbs