Shop All LED Light Bulbs
Sunlite
LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK
Mfr # 80133-SU
Zoro # G603961705
product price: $21.49
/pk 6, $3.58/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 6
- Lumens 500
- Housing Material Plastic & Aluminum
Product Information
- Brand Sunlite
- MFR # 80133-SU
- Zoro # G603961705
- UPC # 653703801339
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.89 |
Length | 1.89 |
Height | 3.26 |
Overall Length | 1.89 |
Overall Height | 3.26 |
Depth | 1.89 |
Overall Width | 1.89 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Housing Material | Plastic & Aluminum |
Color Temperature | 3000K |
Bulb Finish | Clear |
Wattage Equivalency | 40 |
CRI | 80 |
Color | Clear |
Description
Upgrade to LED with these standard A15 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a 500 lumens output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. These lamps are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 2PK (81080-SU)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- Sunlite LED Light Bulbs