Shop All LED Under Cabinet Lighting
Sunlite
LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed
Mfr # 53110-SU
Zoro # G701766677
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable? No
- Depth 46.18
- Length 46.18
- Fixture Shape Rectangle
- Finish White
Product Information
- Brand Sunlite
- MFR # 53110-SU
- Zoro # G701766677
- UPC # 653703531106
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Depth | 46.18 |
Length | 46.18 |
Width | 0.91 |
Overall Length | 46.18 |
Overall Width | 0.91 |
Height | 1.18 |
Overall Height | 1.18 |
Details
Dimmable? | No |
Fixture Shape | Rectangle |
Finish | White |
Lumens | 1600 |
Color Temperature | 30K/40K/50K |
CRI | 80 |
Wattage | 16 |
Life Hours | 50000 |
Safety Rating | ETL - Damp Location |
Use Location | Indoor |
Voltage | 120 |
Material | Aluminum & Pc |
Description
The Sunlite LED 46 Inch Linkable Under Cabinet Light Fixture is the perfect way to add some modern touches to your home without having to hire an electrician. With the easy installation instructions, you can have a modern looking home within minutes! Since they are connectable, adding multiple fixtures can add more light to areas that do not receive it. With its high lumen output, long-lasting LEDs, and its adjustable color temperature options, the LED Linkable Under Cabinet Light Fixture makes for a perfect task and coverage light in any area!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- SUNLITE Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed (53071-SU)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- SPLASHOFFLASH ALC2 Series 24.25 in. LED Dimmable Under Cabinet Light; White (SP614838)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- Sunlite LED Under Cabinet Lighting