Sunlite

LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K


product price: $42.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 12
  • Finish Oil Rubbed Bronze
  • Width 12
  • Voltage 120
  • Height 4.5
See all product information

Product Information

Dimensions

Length 12
Width 12
Height 4.5
Depth 12
Overall Length 12
Overall Width 12
Overall Height 4.5

Details

Finish Oil Rubbed Bronze
Voltage 120
Lumens 1050
Watts 15
Color Oil Rubbed Bronze
CRI 80
Color Temperature 3000K/4000K/5000K
Rated Life 50000 hr
Housing Material Steel & Acrylic

Description

The Sunlite Decorative Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser oil rubbed bronze accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. Integrated LED boards and suitability for damp areas will save you money on your electric bill and provide a stable, functional light output. With its adjustable color-changing technology (3000K, 4000K,5000K), this feature would make the perfect light fixture for those new renovation projects; without breaking the bank!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.