Shop All Outdoor Wall Lights
Sunlite
Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic
Mfr # 41368-SU
Zoro # G008669671
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Metallic
- Fixture Housing Color Metallic
- Lamp Included / Lamp Not Included Lamp Not Included
- Fixture Length 10.6"
Product Information
- Brand Sunlite
- MFR # 41368-SU
- Zoro # G008669671
- UPC # 653703413686
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 4.6" |
Fixture Length | 10.6" |
Fixture Width | 6.1" |
Details
Item | Fixtures |
Voltage | 120V |
Finish | Metallic |
Fixture Housing Color | Metallic |
Lamp Included / Lamp Not Included | Lamp Not Included |
Max. Wattage | 100W Max |
Fixture Type | E26 |
Lighting Certification | UL Listed -Wet Location |
Description
Vaporproof Industrial Jar Fixture, Wall Mount, Medium Base Socket E26, 100W Max, 120 Volt, Outdoor, UL Listed, Clear Glass Jar, Metallic Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- WESTINGHOUSE Westinghouse 04768 150W; Single Ended Halogen Light Bulb - Clear (304033)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12445)
- SUNLITE 30 in. Black LED CCT Color Tunable 3000K 4000K 5000K Outdoor Decorative Wall Lantern Light Sconce (91167-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- STRAITS LED Slim Adjustable Wall Pack-30W-100/277V-5000 Kelvin (34180252)
- Sunlite Outdoor Wall Lights