Shop All Incandescent Light Bulbs
Sunlite
G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK
Mfr # 40153-SU
Zoro # G411224214
product price: $15.25
/pk 12, $1.27/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 180
- Voltage 120V
- Bulb Color Temp. 2600K
- Dimmable Yes
Product Information
- Brand Sunlite
- MFR # 40153-SU
- Zoro # G411224214
- UPC # 653703401539
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 1.96 in |
Width | 1.96 in |
Details
Bulb Base Type | E12 |
Lumens | 180 |
Voltage | 120V |
Bulb Color Temp. | 2600K |
Dimmable | Yes |
Average Bulb Life | 1500 hrs |
Item | Incandescent |
Description
These G16. 5 globe bulbs will compliment any fixture. With their candelabra base E12 they are suitable for use in many applications like chandeliers, wall sconces, decorative lamps, pendant fixtures, display signs, and more. When attached to a dimmer switch the 180 lumen output of these lamps can be adjusted from 100% to 1% and anywhere in between with no flickering. These bulbs contain no mercury or other harmful chemicals making them safe for the environment. Bulb measures 2. 79 inches high, 1. 96 inches in diameter.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- RESPLANDOR 25 Watt Dimmable Clear G12 Candelabra Screw E12 Incandescent Light Bulb, 50PK (RE2797600)
- ILC Replacement for Zoro 4rzu5 replacement light bulb lamp, 10PK (4RZU5 ZORO)
- ILC Replacement for Sylvania 300m/cl replacement light bulb lamp (300M/CL SYLVANIA)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- ILC Replacement for Philips 25g25/w/ll 120v replacement light bulb lamp, 2PK (25G25/W/LL 120V PHILIPS)
- Sunlite Incandescent Light Bulbs