Shop All Fluorescent Light Bulbs
Sunlite
FML27/30K Quad Tube Plg-In Cmpct Flrscnt Lmp, FML, 27W, 1500 Lumens, 3000K, 4-Pin GX10q4, 120V, 6PK
Mfr # 41759-NS
Zoro # G211224193
product price: $26.55
/pk 6, $4.43/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX10q4
- Average Bulb Life 10000 hrs
- Dimmable No
- Lumens 1500
- Length 3.25 in
Product Information
- Brand Sunlite
- MFR # 41759-NS
- Zoro # G211224193
- UPC # 653703417592
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 3.25 in |
Width | 0.89 in |
Details
Bulb Base Type | GX10q4 |
Average Bulb Life | 10000 hrs |
Bulb Color Temp. | 3000K |
Item | Compact Fluorescent Plug-in |
Dimmable | No |
Lumens | 1500 |
Light Color | Warm White |
Description
Upgrade your lighting setup with Suniltes Quad Tube Compact Fluorescent Lamp. With 1500 lumens of brightness, this lamp provides plenty of light using just 27 watts of energy, making it a cost-effective lighting solution. Estimated yearly energy cost is a low $3.25 Based on 3 hours/day use at $0.11/kWh. With an average lamp life of 10,000 hours, this lamp offers reliable and long-lasting performance. 3000K color temperature and warm white color. This quad tube lamp is easy to install and maintain, saving you time and no hassle. Its GX10q4 base ensures compatibility with a variety of installations. Dimensions 0.89 W x 5.62 H x 3.25 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING 8" 3CCT Selectable LED Commercial Downlight Dim ES (DLC8C-22W103swej)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2P32-N (ICN-2P32-N)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- ILC Replacement for Grainger 35je64 (35JE64 GRAINGER)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- ILC Replacement for Osram Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 OSRAM SYLVANIA)
- Sunlite Fluorescent Light Bulbs