Shop All Roof Repair Products and Tools
Sunlite
8mm Anti Dust Tape Combo Pack
Mfr # 92763
Zoro # G910066315
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Includes 1 Anti-Dust Tape Combo Pack
- For Use With SUNLITE
Product Information
- Brand Sunlite
- MFR # 92763
- Zoro # G910066315
- UPC # 763552406309
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Grey |
Includes | 1 Anti-Dust Tape Combo Pack |
Item | anti-dust tape |
For Use With | SUNLITE |
Description
This tape is used to cover the fluted edges of Sunlite panels. The tape helps to seal out debris. The combo pack offers a top non-vented roll of tape and a bottom vented roll of tape.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- ALL-FILTERS 18X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18242.11 6pk+)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Generalaire 4501, 2PK (20255.8AB)
- COMMERCIAL COOL 50 Pint Dehumdifier wih Built-in Pump (CCD50PJW)
- SUN N RAIN PLASTIC CLOSURE HORIZ, 60PK (9023834)
- TIE DOWN ENGINEERING Roofers Spade W/ Wide Heel Steel Handle (13872)
- COFAIR Quick Roof Ultra Bond, Black, 4"X25' (UBB425)
- SUNTUF GRECA 76 PC-R.CAP W.OPAL 50in, 5PK (706960)
- ETERNABOND Roof Repair Tape, 4 In x 25 Ft, 65 Mil (RSPW-4-25R)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- SERVICE PARTNERS 30lb 2sq. Rtd Roof Felt (WARFELT4869-30)
- Sunlite Roof Repair Products and Tools