Shop All Flushmount Lights
Sunlite
7-in Cylinder Flush Mount, Matte Blk, Aluminum Shade, Minimalist Design DownLght, 60W Max, E26, 120V
Mfr # 90161-SU
Zoro # G208746011
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Length 7"
- Voltage 120-277V
- Height 8"
- Dimmable Yes
Product Information
- Brand Sunlite
- MFR # 90161-SU
- Zoro # G208746011
- UPC # 653703901619
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7" |
Width | 5" |
Height | 8" |
Outside Length | 8" |
Outside Width | 5.5" |
Details
Housing Finish | Black |
Voltage | 120-277V |
Dimmable | Yes |
Item | Fixtures |
IP Rating | IP20 |
Lighting Certification | ETL Listed - Damp Location |
Lamp Included | No |
Fixture Wattage | 60W Max |
Fixture Type | E26 |
Color | Black |
Description
7 Inch Modern Cylinder Flush Mount, Matte Black Finish, Aluminum Shade, Minimalist Design Downlight, 60W Max, E26 Bulb Not Included, 120V, Living Room & Entryways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Y-2 Capped Elbow 90 Deg 3/4 Alumin Killa (Y-2 CAPPED ELBOW 90 DE)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- FEIT ELECTRIC 12 in Solar Power Plastic Color Changing Orb Assorted (ORB12/SOL)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- Sunlite Flushmount Lights