Shop All Fluorescent Light Bulbs
Sunlite
25 Watt T8 High Performance Straight Tube Medium Bi-Pin G13 Base, 4100K Cool White, 10PK
Mfr # 30243-SU
Zoro # G512221624
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunlite
- MFR # 30243-SU
- Zoro # G512221624
- UPC # 653703302430
- Country of Origin China
- Category Fluorescent Light Bulbs
Description
Sunlite Fluorescent 25 watt 4100K Cool White T8 High Performance Straight Tube features a Medium Bi-Pin G13 base, provides a light output of 2300 lumens at a color rendering index CRI of 83 and can last an average of, 20000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors rare earth phosphors. Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA L.E.D. Flashlight 18V (DML816)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- WESTINGHOUSE Light Shade Repl Satin Crimp (8124200)
- SUNLITE PLT26/E/SP35K 3500K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40578-SU)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- SUNLITE PLT42/E/SP65K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs, 4-Pin GX24Q-4, 6500K, 10PK (40593-SU)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- SUNLITE PL13/SP50K 2-Pin Fluorescent 13W 5000K, U Shaped PL CFL Twin Tube Plugin Light Bulbs w/GX23, 10PK (40511-SU)
- ILC Replacement for Grainger 3apj3 replacement light bulb lamp, 2PK (3APJ3 GRAINGER)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- Sunlite Fluorescent Light Bulbs