Shop All Dishwashing Detergents
This Product is Discontinued
Sunlight
Dishwashing Detergent, 20 Packs, Lemon, PK6 (Discontinued)
Mfr # 17117
Zoro # G5041172
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Pacs
- Cleaner Container Type Bag
- Fragrance Lemon
Product Information
- Brand Sunlight
- MFR # 17117
- Zoro # G5041172
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 20 ct |
Size | 12.6 oz. |
Container Size | 20 ct |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Machine Wash |
Item - Dishwashing | Dishwasher Detergent |
Cleaner Form | Pacs |
Cleaner Container Type | Bag |
Fragrance | Lemon |
Primary Chemical | None |
Contains | Alcohols, Acrylic Polymers, C12-13, C16-22, Ethoxylated, Ethoxylated, Sodium Carbonat, Sodium Percarbonate, Subtilisin Alcohols |
Degreaser Container Type | Bag |
Item | Dishwasher Detergent |
Color | White |
Includes Chemical | None |
Recommended Dilution | Ready to Use |
Form | Powder |
Container Type | Pouch |
RTU Yield per Container | 20 |
pH Value | Alkaline |
Product Series | No Series |
Surfaces for Use On | Dishes |
pH Level | 10.75 |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bag, Container Size 20 ct, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series No Series, Cleaner Form Pacs, Color White, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.