Shop All Sanding Belts
Sungold Abrasives
Sanding Belt, 3 in. W, 24 in. L, 60 Grit
Mfr # 87.03.024.060
Zoro # G502209007
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in.
- Length 24 in.
- Grit 60
- Backing Material Aluminum Oxide
- Material Aluminum Oxide
Product Information
- Brand Sungold Abrasives
- MFR # 87.03.024.060
- Zoro # G502209007
- UPC # 841572133884
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3 in. |
Length | 24 in. |
Details
Item | Sanding Belt |
Grit | 60 |
Backing Material | Aluminum Oxide |
Material | Aluminum Oxide |
Backing Weight | X |
Description
Making the world a safer, more enjoyable and more beautiful place. The results of our products are all around you. The stunning finish on your stone or fabricated countertop, the beautiful finish on your wood floors and your kitchen cabinets, the musical instruments making wonderful sounds, the golf clubs and snowboards and canoes and boats making your leisure time more enjoyable, the wood grain steering wheel in your car, the mirror in your house, the airplane you are flying on, or the car in your driveway. These are all products that Sungold products sand every day to make the world safer, more enjoyable and more beautiful.
• P-graded Premium Aluminum Oxide grain creates fast cutting action
• X-weight Heavy duty, tear resistant 65/35 polyester/cotton cloth backing
• Belts can be run in either direction
• Medium coat is excellent for softwoods, hardwoods and metals Full resin on resin bond offers extended belt life and moisture resistance for storage and usage in humid climates
• Reversible tape butt joint
• Ultra-thin joints for a bump-free finish
• Contractor 10 Pack
• P-graded Premium Aluminum Oxide grain creates fast cutting action
• X-weight Heavy duty, tear resistant 65/35 polyester/cotton cloth backing
• Belts can be run in either direction
• Medium coat is excellent for softwoods, hardwoods and metals Full resin on resin bond offers extended belt life and moisture resistance for storage and usage in humid climates
• Reversible tape butt joint
• Ultra-thin joints for a bump-free finish
• Contractor 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23501)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 36 Grit (87.04.024.036)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 80 Grit (87.03.021.080)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 120 Grit (87.03.024.120)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 60 Grit (87.03.021.060)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 220 Grit (87.03.024.220)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL24G5PK (58170)
- Sungold Abrasives Sanding Belts