Shop All Adjustable Wrenches
Sunex
Wrench, Wide Jaw, Adjustable, 8"
Mfr # 9612
Zoro # G7170368
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features Rubber Handle Provides Added Grip and Comfort, Scale on Head for Measurement
Product Information
- Brand Sunex
- MFR # 9612
- Zoro # G7170368
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Details
Features | Rubber Handle Provides Added Grip and Comfort, Scale on Head for Measurement |
Item | Wrench,Wide Jaw,Adjustable,8" |
Description
Wrench,Wide Jaw,Adjustable,8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 121 mm Overall L (8300847)
- TEKTON 48 mm Combination Wrench (WCB24048)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- PROTO Box End Wrench, 19 x 21mm, 12-1/2 in. L (J1068M)
- SUNEX 2-Piece Adjustable Wrench Set (10 In. (9617)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- PROFERRED 24" Standard Adjustable Wrench, Phosphate Finish (T05009)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- MIGHTY MAXX Wrench Adjustable 6in (083-11106)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808WCB)
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- Sunex Wrenches