Shop All Combination Wrenches
Sunex
Wide Jaw Adjustable Wrench, 6"
Mfr # SUN9611
Zoro # G3361366
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Product Information
- Brand Sunex
- MFR # SUN9611
- Zoro # G3361366
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Item | Wide Jaw Adjustable Wrench,6" |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
Wide Jaw Adjustable Wrench,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Duck Bill Trowel w/Wood Hand, 10" x 2 (GG444)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- JONARD TOOLS Fiber Inspection, Microscope, 400x Magnify (FIM-400)
- SUNEX ® 1-5/16 in. Jumbo Combination Wrench (942A)
- SUNEX WRENCH STUBBY COMBINATION 15/16 (SU993030)
- SUNEX 1-7/8 Jumbo Combination Wrench (960A)
- SUNEX Stubby Combo Wrench 3/8 In. (993024)
- SUNEX Wrench, Super Jumbo, Combination, 2-1/8" (968)
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- CAPRI TOOLS WaveDrive Pro 9/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S916XT)
- Sunex Wrenches