Shop All Socket Extensions
Sunex
Trnsmssn Extension, 1/2"Female x3/8"Male
Mfr # 2536T
Zoro # G7024217
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With Impact Tools
- Output Drive Size 3/8"
Product Information
- Brand Sunex
- MFR # 2536T
- Zoro # G7024217
- UPC # 00819658021646
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | Impact Tools |
Description
Trnsmssn Extension,1/2 In.Female x3/8 In.Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" Round File - Bastard Cut (11076)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Metal Surfaces (48-21-0004)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- SPEEDAIRE Pistol Grip Air Gun Kit, 1" Extension (52CF84)
- SUNEX Extension, 15", 3/8"Dr (3515)
- SUNEX Extension, 10", 3/8"Dr (3510)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX Extension, 3/8" Drive, 5" (3505)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- TOOL TIME CORPORATION External Torx Socket E-18 (TO144668)
- Sunex Sockets & Ratchets