Shop All Impact Sockets
Sunex
T47 Internal Star Impact Socket, 3/8"Dr
Mfr # 3670S7
Zoro # G7042380
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Internal Star
- SAE or Metric Torx(R)
- Overall Length 45mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 3670S7
- Zoro # G7042380
- UPC # 00613364019498
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 45mm |
Size | T47 |
Details
Socket Type | Internal Star |
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
T47 Internal Star Impact Socket ,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- PWR DRIVE T-40 2-inch Torx Driver Bit, Blue Zinc Finish, 2PK (TDBPWT402MR)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip (CP21072-12)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX Internal Star Impact Socket, T27, 3/8"Dr (3670S3)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 1/2" Drive Impact Socket 6 (242D)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in Size, Standard Socket, black oxide (67H26)
- Sunex Sockets & Ratchets