Shop All Air Grinders
Sunex
Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP
Mfr # SX5210
Zoro # G2313138
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 20,000 rpm
- Handle Material Composite
- HP 1 HP
Product Information
- Brand Sunex
- MFR # SX5210
- Zoro # G2313138
- UPC # 613364121405
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 9.4" |
Details
Item | Super Die Grinder,1/4",1.0 HP |
Air Inlet | 1/4 in |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Handle Material | Composite |
HP | 1 HP |
Throttle | Safety Lever |
Power Source | Air Powered |
Horsepower | 1 hp |
Description
Super Die Grinder,1/4 In.,1.0 HP, Horsepower 1 hp, Air Inlet 1/4 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Pozidriv(R), Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in, Drive Size: 1/4 in (05071116001)
- ILC Replacement For CAMERON SINO, CSBPS145PW (CS-BPS145PW)
- WILLIAMS Williams Wrench Set, Adjustable, Face Spanner, 3 pcs (WS-483)
- MECHANICS TIME SAVERS Locking Posts, Bag Of 25, 1/2" (MTSLAS50LP25)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- SUNEX Mini Right Angle/Strght Die Grinder Combo (SUNSX300)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX Pencil Air Die Grinder Set, 16 Piece, 58000 RPM, 5.3 CFM, 1/4 NPT Inlet (SX245K)
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- ASTRO PNEUMATIC Die Grinder Combo, Burr Set, 1/4", 8 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, Medium, 1/3 HP (2181B)
- Sunex Air Grinders