Shop All Air Grinders
Sunex
Sunex Tools SUU-SX232B 0.25 in. Medium Angle Air Die Grinder
Mfr # SUU-SX232B
Zoro # G603786209
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunex
- MFR # SUU-SX232B
- Zoro # G603786209
- UPC # 613364017449
- Country of Origin China
- Category Air Grinders
Description
Features
- 90 Degree angle head for restricted areas
- Built-in regulator
- Safety lever throttle for positive speed control
- Rear exhaust directs air away from work
- Ball bearing construction for long tool life
- Size: 0.25"
- Speed: 20000 RPM
- Air Consumption: 4 CFM
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- CLESCO 1/4" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-22T)
- GENERAL WIRE SPRING General Wire 3" Heavy Duty Side Cutter W/ L-Connector (L-3HDSC)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- SUNEX Pencil Air Die Grinder Set, 16 Piece, 58000 RPM, 5.3 CFM, 1/4 NPT Inlet (SX245K)
- SUNEX Mini Right Angle/Strght Die Grinder Combo (SUNSX300)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX Angle Drive Angle Air Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX232B)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- SUNEX Medium Air Die Grinder, 1/4", 1/4 in Air Inlet, Medium, 22,000 rpm, 1/4 HP (SX230B)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53811)
- Sunex Air Grinders