Shop All Plier Sets
Sunex
Sunex Tools 3703V 11 in. Hose Gripper Pliers Set; 3 Piece
Mfr # SUU-3703V
Zoro # G203939111
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sunex
- MFR # SUU-3703V
- Zoro # G203939111
- UPC # 613364163627
- Country of Origin China
- Category Plier Sets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Long reach for tight spaces
- Cross-hatched teeth for maximum grip
- Roll pouch included for storage
- 3 Piece
- Size: 11"
- Weight: 2.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 12 Points (1EZY4)
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8619)
- SUNEX 7-Piece Long Reach Pliers Set (3613V)
- SUNEX 4 Piece 16" Extra Long Reach Pliers Set (3706V)
- SUNEX Heavy Duty Cutting Pliers, 11In (SUN3710V)
- SUNEX Extra Long Reach Needle Nose Pliers, 16In (SUN3718V)
- SUNEX Reach Hose Gripper Pliers, 1/2", 11In Long (SUN3708V)
- SUNEX PLIER SET 11" LONG REACH 4 PC (SU3600V)
- KNIPEX KNIPEX® 00 20 05 US 3 Pc Diagonal Cutting Pliers Set (00 20 05 US)
- Sunex Pliers