Shop All Nut Setters and Bit Holders
Sunex
Stbby Trple Sq Impct Bit Set, 3/8"Dr, 8pc.
Mfr # 3640
Zoro # G7052269
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 7.7"
- Material CR-MO Alloy Steel
- Bit Style Triple Square
- Measurement Type SAE
Product Information
- Brand Sunex
- MFR # 3640
- Zoro # G7052269
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 7.7" |
Point Size | M4, M5, M6, M8, M10, M12, M14, M16 |
Details
Material | CR-MO Alloy Steel |
Bit Style | Triple Square |
Measurement Type | SAE |
Includes | (1) 3/8 Dr. M4 Stubby Triple Square Impact Socket(Mfr. No: 304XZN); (1) 3/8 Dr. M5 Stubby Triple Square Impact Socket(Mfr. No: 305XZN); (1) 3/8 Dr. M6 Stubby Triple Square Impact Socket(Mfr. No: 306XZN); (1) 3/8 Dr. M8 Stubby Triple Square Impact Socket(Mfr. No: 308XZN); (1) 3/8 Dr. M10 Stubby Triple Square Impact Socket(Mfr. No: 310XZN); (1) 3/8 Dr. M12 Stubby Triple Square Impact Socket(Mfr. No: 312XZN); (1) 3/8 Dr. M14 Stubby Triple Square Impact Socket(Mfr. No: 314XZN); (1) 3/8 Dr. M16 Stubby Triple Square Impact Socket(Mfr. No: 316XZN); (1) Compact Clip Rail Packaging |
Number of Pieces | 9 |
Standards | ANSI |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Stbby Trple Sq Impct Bit Set,3/8"Dr,8PCS |
Description
Stbby Trple Sq Impct Bit Set,3/8 In.Dr,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- WESTWARD 1/4" Drive Socket Set SAE 23 Pieces 5/32 in to 1/2 in , Chrome (53PN23)
- ENKAY 4480-C 8-Pound Super Magnet, Carded, 4-Piece (4480-C)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6604)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- VEGA Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 (165NN616)
- EAZYPOWER Block O Bit Case, Empty (88289)
- TITAN Counter Display Bit Set, 4 pcs. (16061-4)
- EAZYPOWER Bit Holder, 5" (35792/B)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- Sunex Nut Setters and Bit Holders