Shop All Utility Carts
Sunex
Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb
Mfr # 8013A
Zoro # G2314879
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 35.3"
- Overall Length 30"
- Overall Width 16"
- Material 16 ga. Steel
- Color Red
Product Information
- Brand Sunex
- MFR # 8013A
- Zoro # G2314879
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 35.3" |
Overall Length | 30" |
Overall Width | 16" |
Details
Material | 16 ga. Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Service Cart w/ Locking Top and Drawer |
Wheel Type | 4" Casters |
Number of Shelves | 2 |
Caster Type | (2) Locking |
Finish | Powder Coated |
Utility Cart Item | Service Cart with Locking Top Drawer |
Description
Service Cart w/ Locking Top and Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hawse Fairlead, Aluminum with 8" mount for short drum (20087)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- SUNEX 350 lb. Capacity Service Cart 30" (8005SC)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- Sunex Utility & Storage Carts