Shop All Tool Chests & Cabinets
Sunex
Rolling Tool Cabinet, Red, Steel
Mfr # 8045
Zoro # G2314632
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Material Steel
- Caster Type (2) Locking
- Finish Powder Coated
Product Information
- Brand Sunex
- MFR # 8045
- Zoro # G2314632
- UPC # 613364050866
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rolling Tool Cabinet |
Color | Red |
Material | Steel |
Caster Type | (2) Locking |
Finish | Powder Coated |
Number of Shelves | 5 |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X30)
- SUNEX 1/2" Drive Impact Socket 12 (267213)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 15mm (21502)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- SUNEX Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H (8035XTFD)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- Sunex Tool Chests & Cabinets