Shop All Nail Pullers, Wrecking and Pry Bars
Sunex
Locking ScrewDriver/Pry Bar Holder, L, Red
Mfr # 8011
Zoro # G2314720
original price:
$46.79
3% off
new price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features 3 Different Hole Sizes: 1", 3/4" And 1/2" Diameters
- Overall Length 18-1/2"
- Overall Width 12"
Product Information
- Brand Sunex
- MFR # 8011
- Zoro # G2314720
- UPC # 613364016985
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18-1/2" |
Overall Width | 12" |
Details
Color | Red |
Features | 3 Different Hole Sizes: 1", 3/4" And 1/2" Diameters |
Item | Locking ScrewDriver/Pry Bar Holder,L,Red |
Description
Locking ScrewDriver/Pry Bar Holder,L,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0560)
- WALTER SURFACE TECHNOLOGIES Clamp Ring, Standard, PK10 (54B002)
- X1 TOOLS 21 mm. x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1021x1)
- POWERBUILT Wide Blade Gasket Scraper (648501)
- SUNEX Pry Bar, Professional, Set, 3 pcs. (9803)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- SUNEX PRY BAR SET 3 PC PROF (SU9803)
- SUNEX PRY BAR 4PC SET W/HANDLES (SU9704)
- SUNEX Pry Bar, Professional, 31" (9833)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Blk (8011BK)
- STILETTO 8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler (TICLW12)
- Sunex Nail Pullers, Wrecking and Pry Bars