Shop All Air Impact Wrenches
Sunex
Lightweight Impact Wrench w/6" anvil, 1"
Mfr # SX4360-6
Zoro # G2312882
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Super
- Free Speed 6,000 rpm
- Handle Type Ergonomic
- Max. Torque 1600 ft.-lb.
- Min. Hose Size 1/2"
Product Information
- Brand Sunex
- MFR # SX4360-6
- Zoro # G2312882
- UPC # 613364130582
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 1" |
Details
Duty | Super |
Free Speed | 6,000 rpm |
Handle Type | Ergonomic |
Max. Torque | 1600 ft.-lb. |
Item | Lightweight Impact Wrench w/6" anvil,1" |
Description
Lightweight Impact Wrench w/6 In. anvil,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Type 80 AS-2-8" Level (29008)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- SUNEX IMPACT WRENCH PREMIUM 1/2" (SUSX231P)
- SUNEX 3/8 Air Ratchet, 1/4 NPT (SX113)
- SUNEX Premium Impact Wrench, 1/2" (SX231P)
- SUNEX WRENCH SUPER DUTY 1/2" IMPACT (SUSX4348)
- SUNEX Mini Air Ratchet Wrench, 1/4" (SX106B)
- SUNEX 1 13/16 Impact 1/2 Dr (258)
- INGERSOLL-RAND $IMPACT WR 1/2" 1350 FT LBS (IR2235TIMAX)
- Sunex Air Impact Wrenches