Shop All Impact Sockets
Sunex
Internal Torx Impact Socket, 1/2"Dr, T40
Mfr # 2690S2
Zoro # G7026533
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Internal Star Impact
- SAE or Metric Torx(R)
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 2690S2
- Zoro # G7026533
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 78mm |
Size | T40 |
Details
Socket Type | Internal Star Impact |
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Internal Torx Impact Socket,1/2 In.Dr,T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Wheel, Cutting (545)
- RIDGID Die, Button 7/8-14 Unf (38425)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- BLACK & DECKER GrInder Replacement Flange (054339-00)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- SUNEX Internal Star Impact Socket T55 (2690S6)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- Sunex Impact Sockets