Shop All Ratcheting Wrenches
Sunex
Half Moon Wrench Set, Metric, 5 pcs.
Mfr # 9935M
Zoro # G2314370
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish
- Overall Length 14-3/4"
- SAE or Metric Metric
- Wrench Style Half-Moon Shaped
- Material Forged Alloy Steel
Product Information
- Brand Sunex
- MFR # 9935M
- Zoro # G2314370
- UPC # 613364046098
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14-3/4" |
Details
Finish | Full Polish |
SAE or Metric | Metric |
Wrench Style | Half-Moon Shaped |
Material | Forged Alloy Steel |
Item | Half Moon Wrench Set,Metric,5 pcs. |
Features | Drop Forged |
Description
Half Moon Wrench Set,Metric,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64X8IN (50476)
- DRILL AMERICA 15/32"-32 HSS Plug Hand Tap (DWTST15/32-32P)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt (752053X)
- BON TOOL Tar Pot with Long Handle and Wheel (19-218)
- SUNEX Duo-Drive Ratchet, 1/2" Dr (SUN9732R)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- SUNEX Half Moon Wrench Set, SAE, 5 pcs. (9935)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- WILLIAMS Williams Combo Ratchet Wrench, 8mm, Hi-Polish (1208MNRC)
- EZRED BATTERY WRENCH 10mm (EZBK708)
- Sunex Ratcheting Wrenches