Shop All Floor Jacks
Sunex
Flat to Round Adapter, Long Ram Jack
Mfr # 5085
Zoro # G2314599
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Flat to Round Adapter Long Ram Jack
- For Use With Mfr. No. 541B and 581B Jack
- Length 5"
Product Information
- Brand Sunex
- MFR # 5085
- Zoro # G2314599
- UPC # 613364550854
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 5" |
Details
Item | Flat to Round Adapter |
Material | Steel |
Type | Flat to Round Adapter Long Ram Jack |
For Use With | Mfr. No. 541B and 581B Jack |
Description
Flat to Round Adapter,Long Ram Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 15-C F150 SMOKE HOOD PROTECTOR (2153-2)
- THRIVE Multi-Purpose Lithium Grease 10/14oz Case (410MPL)
- MOTIVE PRODUCTS Universal Brake Bleeder Kit (0250-MTV)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 120" Length (1283/04T133BLA120)
- SUNEX Two Stage Truck Jack, 22/35 tons (6635)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- SUNEX JACK ALUMINUM 2-TON SERVICE (CBO) (SU6602ASJ)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- SUNEX ® Tools 5 Ton Floor Jack (6604)
- SUNEX 3 Ton Aluminum Jack Pack (SUN6603ASJPK)
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton (KTI63100)
- Sunex Floor Jacks