Shop All Socket Extensions
Sunex
Extra Deep Socket, 1/2", 12mm, 12pt
Mfr # 212MZXD
Zoro # G7027513
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Sunex
- MFR # 212MZXD
- Zoro # G7027513
- UPC # 00613364078167
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | 12mm |
Details
Socket Type | Extra Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Extra Deep Socket,1/2 In.,12mm, 12pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO DL48 48" Digital Box Level (29-DL48)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- TECHNIKS CAT40 x ER40 - 6", slotted nut, CoolFLEX (22265F)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX Trnsmssn Extension, 1/2"Female x3/8"Male (2536T)
- SUNEX Extension, 10", 3/8"Dr (3510)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- SUNEX Extension, 3/8" Drive, 5" (3505)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- Sunex Socket Extensions