Shop All Impact Sockets
Sunex
Deep Impact Socket, 6Pt, 1/4"Dr, 1/4"
Mfr # 808D
Zoro # G7029187
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 808D
- Zoro # G7029187
- UPC # 00613364808085
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 1/4" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,1/4 In.Dr,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (31D022)
- SLUGGER BY FEIN Annular Cutter, HSS, 3/4 dia., 3D (63134190003)
- WILTON Spring/Cover Assembly (5629071)
- WESTWARD Jaw Inserts, 6-1/8 In, For 10D695, PR (10D757)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- SUNEX 1" Drive Impact Socket 6 (596D)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 1/2" Drive Impact Socket 6 (246D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- Sunex Impact Sockets