Shop All Creepers & Dollies
Sunex
Creeper, 4 Caster
Mfr # 8504
Zoro # G4514697
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Powder Coated; Cover: Vinyl
- Color Markings: Black; Background: Yellow; Center Markings: Red
- Length 36-3/4"
- Includes 1 Caster, 2 Inserts, 1 Lock Washers
- Width 18-1/4"
Product Information
- Brand Sunex
- MFR # 8504
- Zoro # G4514697
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 36-3/4" |
Width | 18-1/4" |
Caster Size | 2-1/2" |
Height | 5.63" |
Details
Material | Frame: Powder Coated; Cover: Vinyl |
Color | Markings: Black; Background: Yellow; Center Markings: Red |
Includes | 1 Caster, 2 Inserts, 1 Lock Washers |
Features | Replacement Caster |
Number of Wheels | 4 |
Headrest | Adjustable |
Item | Creeper, 4 Caster |
Description
Creeper, 4 Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Coolant Recovery Kit, Dorman - Help 54003 (54003)
- RAYBESTOS Raybestos Frict Brake Pad Set, Pgd184M (PGD184M)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT KIT (V178XR)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- SUNEX Sunex Tools 8514 Swivel Tractor Seat, Large Tool Tray, Height Adjustable (8514)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- SUNEX Shop Seat Pneumatic Ez Set Professional (8509)
- SUNEX Professional Pneumatic Shop Seat, Black (8509)
- SUNEX Sunex Tools 8507 Padded Creeper Seat (8507)
- SUNEX Creeper Seat with Lower Shelf, Red (8507)
- AUTO DOLLY Ginormus Tandem Dolly, 1/4" Steel (M998051)
- Sunex Creepers & Dollies