Shop All Utility Carts
Sunex
Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb.
Mfr # 8035
Zoro # G2314483
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 20.7"
- Overall Length 31.9"
- Overall Width 22.4"
- Material 18 ga. Steel
- Color Black
Product Information
- Brand Sunex
- MFR # 8035
- Zoro # G2314483
- UPC # 613364113530
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 20.7" |
Overall Length | 31.9" |
Overall Width | 22.4" |
Details
Material | 18 ga. Steel |
Color | Black |
Load Capacity | 450 lb. |
Item | Compact Slide Top Utility Cart,Black |
Wheel Type | 5" x 2" Heavy Duty Casters |
Utility Cart Item | Compact Slide Top Utility Cart |
Electrical Included | No |
Description
Compact Slide Top Utility Cart,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ J-Hook & D-Ring (2610WHFDR)
- JR PRODUCTS JR Products GSNI-5300-40 Gas Spring - 20" EXT, 40 lbs. (GSNI-5300-40)
- SUNEX 350 lb. Capacity Service Cart 30" (8005SC)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- SUNEX Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb (8013A)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- LUXOR Utility Cart, 3 Shelves, 33" (HE33-G)
- Sunex Utility & Storage Carts