Shop All Floor Jacks
Sunex
Clutch Jack, 300 lb., Heavy Duty
Mfr # 7790
Zoro # G2314072
product price: $833.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$833.99
Free 30-Day Returns
Key Features
- Type Clutch Jack
- Lifting Capacity 300 lb.
- Features 42.1" x 27.9" x 8.7"
- Application Heavy Duty
Product Information
- Brand Sunex
- MFR # 7790
- Zoro # G2314072
- UPC # 613364142806
- Country of Origin China
- Category Floor Jacks
Details
Item | Clutch Jack |
Type | Clutch Jack |
Lifting Capacity | 300 lb. |
Features | 42.1" x 27.9" x 8.7" |
Application | Heavy Duty |
Description
Clutch Jack,300 lb.,Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT LUG NUT FLIP 18.5MM X 19.5MM (CTA4221)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- MARADYNE FLUID POWER GROUP Filler Breather, 40 Micron, 3" Basket (FBA-1-3S)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- SUNEX Air/Hydraulic Floor Jack, 10 tons (6614)
- SUNEX Flat to Round Adapter, Long Ram Jack (5085)
- SUNEX Standard Floor Jack, 5 tons (6604)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- SUNEX JACK ALUMINUM 2-TON SERVICE (CBO) (SU6602ASJ)
- POWERBUILT 3000Lb Mechanical Scissor Jack (640819)
- Sunex Jacks