Shop All Impact Sockets
Sunex
Budd Wheel Imp Socket, 1"Dr, 1-1/2"x13/16"
Mfr # 5826C
Zoro # G7014749
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Combination Budd Wheel Impact
- SAE or Metric SAE
- Overall Length 99mm
- Material Chrome Molybdenum Steel
Product Information
- Brand Sunex
- MFR # 5826C
- Zoro # G7014749
- UPC # 00613364258262
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 99mm |
Size | 1-1/2" x 13/16" |
Details
Socket Type | Combination Budd Wheel Impact |
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Budd Wheel Imp Socket,1 In.Dr,1-1/2 In.x13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82581)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- DRILL AMERICA 19/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO19/64)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L (54TM67)
- SUNEX 3/8" Drive Mid Depth Impact Socket Set Chrome (3328)
- SUNEX 1" Drive Impact Socket 6 (554D)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- SUNEX 3/8" Drive Impact Socket 6 (36485)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- Sunex Impact Sockets