Shop All Combination Wrench Sets
Sunex
Angled Wrench Set, Metric, 14 pcs.
Mfr # 9914MA
Zoro # G2314258
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish
- Wrench Style Angled Head
- Number of Pieces 14
- Includes (14) Angled Wrenches: (1) 9mm Angled Wrench (991401M); (1) 8mm Angled Wrench (991402M); (1) 7mm Angled Wrench (991403M); (1) Angled Wrench (991404M); (1) 10mm Angled Wrench (991405M); (1) 11mm Angled Wrench (991406M); (1) 12mm Angled Wrench (991407M); (1) 13mm Angled Wrench (991408M); (1) 14mm Angled Wrench (991409M); (1) 15mm Angled Wrench (991410M); (1) 16mm Angled Wrench (991411M); (1) 17mm Angled Wrench (991412M); (1) 18mm Angled Wrench (991413M); (1) 19mm Angled Wrench (991414M); Canvas pouch
Product Information
- Brand Sunex
- MFR # 9914MA
- Zoro # G2314258
- UPC # 613364006559
- Country of Origin India
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 9mm (991401M), 8mm (991402M), 7mm (991403M), (991404M), 10mm (991405M), 11mm (991406M), 12mm (991407M), 13mm (991408M), 14mm (991409M), 15mm (991410M), 16mm (991411M), 17mm (991412M), 18mm (991413M), 19mm (991414M) |
Details
SAE or Metric | Metric |
Finish | Full Polish |
Wrench Style | Angled Head |
Number of Pieces | 14 |
Includes | (14) Angled Wrenches: (1) 9mm Angled Wrench (991401M); (1) 8mm Angled Wrench (991402M); (1) 7mm Angled Wrench (991403M); (1) Angled Wrench (991404M); (1) 10mm Angled Wrench (991405M); (1) 11mm Angled Wrench (991406M); (1) 12mm Angled Wrench (991407M); (1) 13mm Angled Wrench (991408M); (1) 14mm Angled Wrench (991409M); (1) 15mm Angled Wrench (991410M); (1) 16mm Angled Wrench (991411M); (1) 17mm Angled Wrench (991412M); (1) 18mm Angled Wrench (991413M); (1) 19mm Angled Wrench (991414M); Canvas pouch |
Head Angle | 15 Degrees, 6 Degrees |
Measurement Type | Metric |
Item | Angled Wrench Set,Metric,14 pcs. |
Description
Angled Wrench Set,Metric,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- EXCEL BLADES Single Edge Razor Blades, .009" Straight Scraper Blades, 10pcs., 12pk. (20009)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- SUNEX 10-Piece Metric Stubby Combination Wrench Set (9930M)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- SUNEX 5-Piece SAE Half Moon Wrench Set (9935)
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- SUNEX 7 Piece 1/2" Dr. Jumbo SAE Crowfoot Wrench Set (9720A)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (9714A)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- Sunex Combination Wrench Sets