Shop All Air Grinders
Sunex
Angle Drive Angle Air Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP
Mfr # SX232B
Zoro # G2313101
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Angle
- HP 1/4 HP
Product Information
- Brand Sunex
- MFR # SX232B
- Zoro # G2313101
- UPC # 613364017449
- Country of Origin China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 7.1" |
Details
Item | Drive Angle Air Die Grinder,1/4" |
Air Inlet | 1/4 in |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Grinder Type | Angle |
HP | 1/4 HP |
Grinder Orientation | Angle |
Power Source | Air Powered |
Description
Drive Angle Air Die Grinder,1/4 In., Grinder Orientation Angle, Air Inlet 1/4 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- PANAVISE Connector Base Plate, D-Subs, IDC Block (513-A)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- SUNEX Pencil Air Die Grinder Set, 16 Piece, 58000 RPM, 5.3 CFM, 1/4 NPT Inlet (SX245K)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- Sunex Air Grinders