Shop All Air Grinders
Sunex
Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP
Mfr # SX211A
Zoro # G2314748
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Free Speed 11,000 rpm
- Grinder Type Angle
- HP 1/2 HP
- Min. Hose Size 3/8"
Product Information
- Brand Sunex
- MFR # SX211A
- Zoro # G2314748
- UPC # 613364102114
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 9-1/2" |
Details
Item | Angle Grinder |
Duty | Heavy Duty |
Free Speed | 11,000 rpm |
Grinder Type | Angle |
HP | 1/2 HP |
Throttle | Safety Lever |
Description
Angle Grinder, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- JOHNSON LEVEL & TOOL Torpedo Level, Plastic, 9 In L, 3 Vials, Red (7500M)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 3/4 (53648)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- SUNEX Medium Air Die Grinder, 1/4", 1/4 in Air Inlet, Medium, 22,000 rpm, 1/4 HP (SX230B)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK (SX2PK)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- SUNEX 2 Pack Die Grinder Set (SUNSX2PK)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- Sunex Air Grinders