Shop All Floor Jacks
This Product is Discontinued
Sunex
Aluminum Jack, Roadster, 3500 lb. (Discontinued)
Mfr # 66175FASJ
Zoro # G6930651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Type Folding Jack
- Features Telescopic Handle
- Lifting Capacity 1-3/4 Tons
- Length 22.44"
Product Information
- Brand Sunex
- MFR # 66175FASJ
- Zoro # G6930651
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 22.44" |
Details
Item | Aluminum Jack |
Material | Aluminum |
Type | Folding Jack |
Features | Telescopic Handle |
Lifting Capacity | 1-3/4 Tons |
Description
Aluminum Jack,Roadster,3500 lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.